This item is Discontinued.

Electriduct UT Wire Pocket Earbud Charger Case Pouch- Orange UTW-PK02-OR-2PK

UT Wire Pocket Earbud Charger Case Pouch- Orange (Discontinued)

  • Mfr # UTW-PK02-OR-2PK
  • Zoro # G9809245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTW-PK02-OR-2PK
Zoro #
G9809245
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 in x 5 in

Details

Color
Orange
Wire and Cable Sleeving Closure Type
Spring Closure
Wire and Cable Sleeving Item
Charger Pouch

Description

This cord organizer will help you keep track of all your charging cables. Not only will you have neat cords when you grab them from inside the small travel bags, you’ll also know which cords you’re reaching for since the pockets are labeled. With its spring closure, just squeeze the Pocket to store your headphones then toss them in your purse, luggage, or backpack without cords getting tangled or damaged. Pack of 2. Size: 4" x 5" Color: Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.