Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Electriduct Vertical Flexible Cable Manager- Wire Elevator Cord Tower- Silver/Gray WM-ED-CEX-GY

Vertical Flexible Cable Manager- Wire Elevator Cord Tower- Silver/Gray (Discontinued)

  • Mfr # WM-ED-CEX-GY
  • Zoro # G9854431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-ED-CEX-GY
Zoro #
G9854431
UPC #
-
Country of Origin
China

Description

The Cable Elevator can be used on the floor or a desk to reduce cable clutter and protect wires while adding a unique addition to your set-up. Made from ABS plastic, the Cable Elevator has the ability to raise and lower to fit into tight spaces by having removable sections, and safely conceals wires and cables of various lengths. Cable Elevator: Minimum Height: 29.5" Maximum Height: 31.5" Diameter: 3" x 1.5" Oval # of Links: 15(excluding top/bottom sections) Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.