Water filled Barricade
Mfr # TC-EZ-WFB-STACK-SM-OR-BOXED
Zoro # G316424078
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Legend
Striped/Blank
Style
Vehicle Barrier
Fillable
Yes
Includes Reflective Striping
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-EZ-WFB-STACK-SM-OR-BOXED
Zoro #
G316424078
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
23 1/2 in
Overall Depth
15 1/4 in
Barricade Width
36 1/2 in
Details
Item
Water Filled Barricade
Color
Orange
Legend
Striped/Blank
Style
Vehicle Barrier
Fillable
Yes
Includes Reflective Striping
Yes
Body Material
Polyethylene
Empty Weight
14.1 lb
Nestable
Yes
Interlocking
Yes
Fillable Ballast Material
Water
Description
Water Filled Barricade, Legend Striped/Blank, Style Vehicle Barrier, Empty Weight 14.1 lb, Fillable Ballast Material Water, Interlocking Yes, Body Material Polyethylene, Overall Depth 15 1/4 in, Fillable Yes, Overall Height 23 1/2 in, Barricade Width 36 1/2 in, Color Orange, Nestable Yes, Includes Reflective Striping Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.