This item is Discontinued.

Electrix Task Light, LED, 120V, 7W, Black 7399

Task Light, LED, 120V, 7W, Black (Discontinued)

  • Mfr # 7399
  • Zoro # G1652826
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7399
Zoro #
G1652826
UPC #
003762773991
Country of Origin
Unknown

Dimensions

Arm Length
30 in
Manufacturers Warranty Length
3 yr
Cord Length
7 ft
Manufacturer Warranty Length
3 yr

Details

Item
Articulating Arm Task Light
Lamp Type
Led
Watts
7 W
Lumens
690 lm
Voltage
120
Lamp Included
Yes
Mounting Type
Weighted Base
Color
Black
Task Light Type
Articulating Arm Task Light
Cord Type
SPT-V
Material of Construction
Aluminum
Switch
Touch Panel
Waterproof
No
Overall Reach
30 in
Bulb Wattage
7 W
Includes Bulb
Yes

Description

Articulating Arm Task Light, Bulb Wattage 7 W, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.