Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500LB, 24IN.Wx72IN.Lx60IN.H, OVERALL

  • Mfr # MCS-247215-60

  • Zoro # G116100332


product price: $5,542.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Standards
UL, cUL, CE (Battery Charger)
Capacity per Shelf
500 lb
Shelf Length
72 in
Shelf Material
Chrome Plated Steel
Overall Width
27-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCS-247215-60
Zoro #
G116100332
UPC #
-
Country of Origin
United States

Dimensions

Shelf Length
72 in
Overall Width
27-1/2 in
Caster Diameter
5 in
Shelf Width
24 in
Overall Height
72 in
Overall Length
84 in
Top Shelf Height
60 in

Details

Standards
UL, cUL, CE (Battery Charger)
Capacity per Shelf
500 lb
Shelf Material
Chrome Plated Steel
Caster Material
Hard Rubber
Adjustable Increments
1 in
Frame Material
Welded Steel

Description

The Electro Kinetic Technologies, Pony Express Motorized Stock Picking Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a chrome shelving unit with 3 adjustable wire shelves, center wheel drive system that provides a tighter turning radius than front wheel drive carts, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surroundings.The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.


  • Rotates 360 degrees for easy maneuverability
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage
  • No tools required for assembly of chrome shelving unit.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.