ELECTRIC POWERED TUGGER FOR TOWING LOADS UP TO 2,000 LBS. ON FLAT DRY CONCRETE

  • Mfr # 1061-HD-H

  • Zoro # G716100428


product price: $4,548.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
23 in
Frame Material
Welded Steel
Caster Material
Hard Rubber
Overall Height
54 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061-HD-H
Zoro #
G716100428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 in
Overall Height
54 in
Overall Width
22 in

Details

Frame Material
Welded Steel
Caster Material
Hard Rubber

Description

The Electro Kinetic Technologies, Pony Express Electric Powered Tugger eliminates employee injuries caused by excessive push/pull forces. You can use it in a variety of applications to safely move a wide range of carts in hospitals, resorts, light & heavy manufacturing, warehouses, laboratories, and other industries. The tugger features a high torque 24V DC motor, heavy duty powder coated steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL, CE listed battery charger, non-marking foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines.The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, on/off power button, multi-colored battery charge level indicator to inform the operator when it is time to recharge the batteries, emergency stop button, and horn.The standard hitch that comes with the tugger has lockable hooks that can be adjusted for a wide range of carts. Long lasting gas shocks automatically return the hitch to center position for easily loading. The steel trough and hooks are plated with electroless nickel to provide superior corrosion and wear resistance over others that are zinc plated or painted.


  • Compact Design
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.