Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELECTRIC POWERED TUGGER, LINEN AND LAUNDRY SYSTEM FOR TOWING 1 TO 5 BINS. TOTAL TOWING CAP 5000LBS

  • Mfr # 1065-LS

  • Zoro # G116100431


product price: $8,103.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Frame Material
Welded Steel
Overall Height
53 in
Overall Length
24 in
Caster Material
Hard Rubber
Overall Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065-LS
Zoro #
G116100431
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53 in
Overall Length
24 in
Overall Width
25 in

Details

Frame Material
Welded Steel
Caster Material
Hard Rubber

Description

The Electro Kinetic Technologies, Pony Express Electric Powered Tugger Linen and Laundry System eliminates employee injuries caused by excessive push/pull forces while moving bulk dirty laundry bins.This tugger and hitching system is commonly used in hospitals, hotels, and resorts. It has a quick connect and disconnect feature that does not require any changes to your laundry bins. When used with the optional Pony Express 1065-30100 bin to bin hitch this system allows you to move multiple bins at once without them touching or banging into each other.The tugger features a high torque 24V DC motor, heavy duty powder coated steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL, CE listed battery charger, non-marking foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines.An ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, on/off power button, multi-colored battery charge level indicator to inform the operator when it is time to recharge the batteries, emergency stop button, and horn.


  • Compact Design
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage
  • Easy to Attach Hitch for Moving Dirty Laundry Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.