ELECTRIC SHOPPING CART RIDER CAPACITY 75O LBS. BASKET CAPACITY 250 LBS. GRAY

  • Mfr # EZS--8000-GRA

  • Zoro # G516100307


product price:  $2,894.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Overall Height
38 in
Wheel Type
Solid Flat-Free, Non-Marking
Overall Length
55 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZS--8000-GRA
Zoro #
G516100307
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
55 in
Overall Width
26 in

Details

Load Capacity
1,000 lb
Wheel Type
Solid Flat-Free, Non-Marking
Color
Gray
Standards
UL, cUL, CE (Battery Charger)

Description

The Electro Kinetic Technologies, EZ-Shopper 8000 Electric Shopping Cart, provides safe, accessible, and convenient transport for mobility impaired individuals during their shopping experience. The cart features the industry's highest total capacity 1000 pounds, high impact plastic shroud, heavy duty 1-1/4" powder coated steel welded frame, keyless power on/off, deep cycle AGM rechargeable batteries, on board battery charger with power cord, vinyl washable seat, and solid maintenance free non-marking tires. Rider can control speed from 0 to 2.5 miles per hour going forward and 0 to 1.5 miles per hour in reverse. Safety features include, emergency stop switch, anti-tip caster, automatic parking brake, reverse warning tone and horn, safety seat switch to insure rider is seated before operating, and battery charger with inhibit to prevent operation during charging.


  • Highest Total Capacity in the industry
  • Impact resistant plastic shroud
  • Variable Speed Controls
  • Tight turning radius
  • Maintenance Free Group 31 Batteries
  • Smart Charging System Prevents Battery Damage

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.