ELECTRIC SHOPPING CART RIDER CAPACITY 75O LBS. BASKET CAPACITY 250 LBS. GREEN
- Mfr # EZS--8000-GN
- Zoro # G016100340
Key Features
Specifications
Product Information
- MFR #
- EZS--8000-GN
- Zoro #
- G016100340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 38 in
- Overall Length
- 55 in
- Overall Width
- 26 in
Details
- Color
- Green
- Load Capacity
- 1,000 lb
- Wheel Type
- Solid Flat-Free, Non-Marking
- Standards
- UL, cUL, CE (Battery Charger)
Description
The Electro Kinetic Technologies, EZ-Shopper 8000 Electric Shopping Cart, provides safe, accessible, and convenient transport for mobility impaired individuals during their shopping experience. The cart features the industry's highest total capacity 1000 pounds, high impact plastic shroud, heavy duty 1-1/4" powder coated steel welded frame, keyless power on/off, deep cycle AGM rechargeable batteries, on board battery charger with power cord, vinyl washable seat, and solid maintenance free non-marking tires. Rider can control speed from 0 to 2.5 miles per hour going forward and 0 to 1.5 miles per hour in reverse. Safety features include, emergency stop switch, anti-tip caster, automatic parking brake, reverse warning tone and horn, safety seat switch to insure rider is seated before operating, and battery charger with inhibit to prevent operation during charging.
- Highest Total Capacity in the industry
- Impact resistant plastic shroud
- Variable Speed Controls
- Tight turning radius
- Maintenance Free Group 31 Batteries
- Smart Charging System Prevents Battery Damage
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.