Wire Cart, Silver, 31" W, 19" L

  • Mfr # WSCC-2
  • Zoro # G8093797
product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
200 lb
Handle Type
Raised
Number of Shelves
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSCC-2
Zoro #
G8093797
UPC #
847210036845
Country of Origin
Taiwan, Province of China
Material
Steel
Color
Silver
Load Capacity
200 lb
Item
Fold-Away Utility Cart with Shallow Lipped Wire Shelves
Handle Type
Raised
Number of Shelves
2
Finish
Chrome
Caster Lock
(2) Brakes
Caster Type
(4) Swivel
Caster Material
Thermoplastic Rubber
Shelf Capacity
100 lb
Caster Wheel Type
Standard
Collapsible
Yes
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Stem Type
Threaded
Assembled/Unassembled
Unassembled
Caster Brake Type
Total Lock Brake
Shelf Adjustability
Fixed
Series
WSCC
Caster Frame Material
Steel
Shelf Orientation
Flat
Caster/Wheel Mounting Location
Standard
Distance Between Shelves
20 3/4 in
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Stem
Caster Core Material
Polypropylene
Lip Style
Flush
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Shelf Width
29 1/2 in
Shelf Length
15 3/4 in
Caster Dia.
4"
Overall Width
37 in
Lip Height
1/4 in
Overall Length
18 1/2 in
Overall Height
30 1/2 in
Caster Wheel Dia.
4 in
Top Shelf Height
30 in
Caster Wheel Width
4 in
Caster Stem Length
1 in
Caster Stem Diameter
1/4 in
Overall LxWxH
18-1/4 in x 37 in x 30-1/2 in
Handle Height
37 1/4 in
Caster Width
4 in
Wire Rope Length
19 in
Length
19 in

Description

Wire Shelf Utility Cart, Load Capacity 200 lb, Number of Shelves 2, Shelf Width 30 in, Shelf Length 16 in, Material Steel, Finish Chrome, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type Total Lock Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Distance Between Shelves 20 3/4 in, Handle Type Raised, Lip Style Flush, Shelf Orientation Flat, Collapsible Yes, Overall Height 31 in, Overall Length 37 in, Overall Width 19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.