This item is Discontinued.

Electrolux Drip Pan, 6" A316221501

Drip Pan, 6" (Discontinued)

  • Mfr # A316221501
  • Zoro # G9891981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A316221501
Zoro #
G9891981
UPC #
-
Country of Origin
United States

Details

Item
Drip Pan, 6"
Fits Brand
Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, White-Westinghouse
For Use With Mfr. Model Number
1192940, 189D697H05, 200129102, 316221501, 5300203631, A316221501, AH1537677, AP3889857, DP6W, EA1537677, EAP1537677, PS1537677, Q000059668, Q000071934, Q000071938, Q000093371, Q000093373, Q000131961, Q000142811, Q000142817, Q000203631, Q000207461, Q000211711, Q131961, Q203631, Q211711, Q71834, Q93373

Description

Drip Pan, 6 In., Fits Brand Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, White-Westinghouse, For Use With Mfr. Model Number 1192940, 189D697H05, 200129102, 316221501, 5300203631, A316221501, AH1537677, AP3889857, DP6W, EA1537677, EAP1537677, PS1537677, Q000059668, Q000071934, Q000071938, Q000093371, Q000093373, Q000131961, Q000142811, Q000142817, Q000203631, Q000207461, Q000211711, Q131961, Q203631, Q211711, Q71834, Q93373

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.