Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
242220208 Frigidaire Refrigerator Water Inlet Tube
- Mfr # 242220208
- Zoro # G412982083
product price:Â
$
38.65
/ea
Key Features
Length
6.9291in
Height
2.3228in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire, Crosley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242220208
- Zoro #
- G412982083
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerator Parts
- Fits Brand
- Frigidaire, Crosley
- Item
- Refrigerator Water Inlet Tube
Dimensions
- Length
- 6.9291in
- Height
- 2.3228in
Description
Ensure your refrigerator operates at peak performance with this high-quality water inlet tube. Designed by Electrolux, this durable hose fits seamlessly into various models, including those from Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse. Its robust construction guarantees reliable water flow, essential for ice-making and water dispensing functions. Replacing worn or damaged tubes is crucial for maintaining your appliance's efficiency and preventing leaks. This part is engineered for easy installation, allowing you to restore your refrigerator's water supply system quickly and effortlessly. Trust in the brand known for quality and reliability-choose this replacement tube to keep your kitchen running smoothly. Ideal for anyone looking to Maintain the longevity and functionality of their refrigerator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.