316219004 Frigidaire Stove Oven Range Cooktop Wiring Harness with Ignitor Switch
- Mfr # 316219004
- Zoro # G312984477
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Height
0.9842in
Length
10.2755in
Fits Brand
Frigidaire, Kenmore, Tappan, Crosley
For Use With
Range Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316219004
- Zoro #
- G312984477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.9842in
- Length
- 10.2755in
Details
- Fits Brand
- Frigidaire, Kenmore, Tappan, Crosley
- Item
- Stove Oven Range Cooktop Wiring Harness with Igniter Switch
- For Use With
- Range Parts
Description
Maintain your kitchen's cooking performance with the reliable wiring harness designed specifically for a variety of oven brands, including Crosley, Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse. This high-quality igniter switch ensures effective operation, facilitating seamless ignition for a hassle-free cooking experience. Constructed with durability in mind, this OEM part is an essential component of your oven, providing safety and reliability during use. Installation is straightforward, making it an ideal choice for both DIY enthusiasts and experienced technicians. Ensure that your range operates at its best by choosing this dependable wiring harness, crafted by Electrolux to meet your kitchen's needs effortlessly. Improve your culinary adventures today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.