Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
316443901 Frigidaire Oven Board
- Mfr # 316443901
- Zoro # G412986135
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Length
7.7559in
Height
12.5196in
Fits Brand
Frigidaire
For Use With
Oven Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316443901
- Zoro #
- G412986135
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.7559in
- Height
- 12.5196in
Details
- Fits Brand
- Frigidaire
- For Use With
- Oven Parts
- Item
- Oven Board
Description
Maintain your oven’s performance with this reliable circuit board, timer, and overlay from Electrolux. Designed for durability and precision, this component ensures your appliance operates efficiently, delivering accurate cooking and timing for your culinary creations. Compatible with various brands, including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, this part is ideal for a wide range of ovens, making it a versatile choice for your appliance repair needs. Whether you're replacing a malfunctioning board or enhancing your oven's capabilities, this part provides a seamless fit and dependable functionality. Trust in quality and precision with this essential oven replacement component, designed to restore your appliance to optimal performance for all your cooking endeavors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.