3203459 Frigidaire Oven Range Dual Gas Safety Valve

  • Mfr # 3203459

  • Zoro # G112978935


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Height
2.0078in
Length
4.5275in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3203459
Zoro #
G112978935
UPC #
-
Country of Origin
United States

Dimensions

Height
2.0078in
Length
4.5275in

Description

The 3203459 Frigidaire Range Dual Gas Safety Valve is designed to provide reliable, secure protection for your range. It features a fast-opening design and durable stainless steel construction for years of reliability. It is engineered for maximum safety, with two safety valves that work in tandem to shut off the gas when the unit reaches a certain pressure or temperature. This product is designed for use with portable gas ranges and is easy to install. With its dependable protection and durable construction, the 3203459 Frigidaire Range Dual Gas Safety Valve is the perfect choice for your range. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.