Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5304491944 Frigidaire Refrigerator Starter Kit
- Mfr # 5304491944
- Zoro # G212982894
product price:Â
$
96.15
/ea
Key Features
Height
1.5in
Length
7.13in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire, Kenmore, Gibson
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304491944
- Zoro #
- G212982894
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerator Starter Kit
- For Use With
- Refrigerator Parts
- Fits Brand
- Frigidaire, Kenmore, Gibson
Dimensions
- Height
- 1.5in
- Length
- 7.13in
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.