Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5304510311 Frigidaire/Electrolux Refrigerator Board Assembly
- Mfr # 5304510311
- Zoro # G212989664
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Length
9.37in
Height
4.4094in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304510311
- Zoro #
- G212989664
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerator Board Assembly
- For Use With
- Refrigerator Parts
- Fits Brand
- Frigidaire
Dimensions
- Length
- 9.37in
- Height
- 4.4094in
Description
Maintain your refrigeration system with this reliable circuit board assembly designed for optimal performance. Crafted by Electrolux, this essential component ensures precise timing and functionality for various models. It seamlessly fits numerous brands, including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, making it a versatile choice for diverse households. Engineered to Maintain durability and efficiency, this board assembly enables your refrigerator to operate smoothly, helping to maintain consistent temperatures and extending the lifespan of your appliance. Whether you're in need of a replacement or an upgrade, this part is a crucial addition to your refrigerator's maintenance. Ensure your kitchen remains stocked and fresh with this dependable circuit board designed for effortless installation and long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.