5304524866 Frigidaire/Electrolux Refrigerator PC Board
- Mfr # 5304524866
- Zoro # G012987839
product price:
$
156.99
/ea
Free Shipping & Returns
Key Features
Length
8.7401in
Height
8.8976in
Fits Brand
Frigidaire, Electrolux
For Use With
Freezer Parts|Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304524866
- Zoro #
- G012987839
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire, Electrolux
- For Use With
- Freezer Parts|Refrigerator Parts
- Item
- Refrigerator PC Board
Dimensions
- Length
- 8.7401in
- Height
- 8.8976in
Description
Maintain your refrigerator’s efficiency with this high-quality circuit board from Electrolux, specifically designed to Maintain your refrigerator’s performance. This durable timer and overlay part ensures seamless operation, helping maintain optimal temperature settings for your food storage. Compatible with a range of leading brands including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, this part guarantees reliability and versatility for various refrigerator models. Installation is straightforward, making it an ideal choice for DIY enthusiasts and repair professionals alike. Trust in a component that meets Electrolux’s high standards for quality and longevity, ensuring your appliance runs smoothly for years to come. A perfect replacement to restore functionality and extend the life of your refrigeration unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.