Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5304532651 Frigidaire/Electrolux Refrigerator PC Board
- Mfr # 5304532651
- Zoro # G912982354
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Height
6.2992in
Length
8.2677in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5304532651
- Zoro #
- G912982354
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.2992in
- Length
- 8.2677in
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.