Shop ELECTROLUX
See all product information
Create Account
Ice and Water Filter
- Mfr # EWF01
- Zoro # G7275278
product price:Â
$
86.15
/ea
Key Features
For Use With
Refrigerator
For Use With Mfr. Model Number
E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
Fits Brand
Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Sears, Tappan, White-Westinghouse
Height
6.8"
Width
4.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWF01
- Zoro #
- G7275278
- UPC #
- 012505451805
- Country of Origin
- Singapore
Dimensions
- Height
- 6.8"
- Width
- 4.3"
Details
- Item
- Ice and Water Filter
- For Use With
- Refrigerator
- For Use With Mfr. Model Number
- E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
- Fits Brand
- Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Sears, Tappan, White-Westinghouse
- Compatible with Manufacturer Model Number
- E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
- Compatible Manufacturer Model Number
- E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
- Compatible Manufacturer Part Number
- E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
- Compatible with Mfr. Model No.
- E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
- For Use with Mfr Model Number
- E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
- Compatible with Manufacturer Model No.
- E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
- Compatible Pump Manufacturer Part Number
- E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
- Compatible Mfr. Model Number
- E23BC68JPS0,E23BC68JPS1,E23BC68JPS3,E23BC68JPS4,E23BC68JPS5,E23BC68JPS6,E23BC68JPS7,E23BC68JPS8,E23BC68JPS9,E23BC68JPSAA,E23BC68JPSCA,E23BC68JSS0,E23BC68JSS1,E23BC68JSS2,E23BC78IPS1,E23BC78IPS2,E23BC78IPS3,E23BC78IPS4,E23BC78IPS5,E23BC78IPS6,E23BC78IPS7,E23BC78IPS8,E23BC78IPS9,E23BC78IPSA,E23BC78IPSB,E23BC78IPSC
- Product Type
- Ice and Water Filter
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Refrigerator
Description
Ice and Water Filter, Compatible with Manufacturer Model Number E23BC68JPS0, E23BC68JPS1, E23BC68JPS3, E23BC68JPS4, E23BC68JPS5, E23BC68JPS6, E23BC68JPS7, E23BC68JPS8, E23BC68JPS9, E23BC68JPSAA, E23BC68JPSCA, E23BC68JSS0, E23BC68JSS1, E23BC68JSS2, E23BC78IPS1, E23BC78IPS2, E23BC78IPS3, E23BC78IPS4, E23BC78IPS5, E23BC78IPS6, E23BC78IPS7, E23BC78IPS8, E23BC78IPS9, E23BC78IPSA, E23BC78IPSB, E23BC78IPSC, For Use With Refrigerator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.