Refrigerator, 20 cu. ft., Top Mount, White (Discontinued)
- Mfr # FFTR2021TW
- Zoro # G7289933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFTR2021TW
Zoro #
G7289933
UPC #
-
Country of Origin
Mexico
Dimensions
Width
29.6"
Height
69"
Depth
31.8"
Details
Color
White
Energy Star Compliant
No
Item
Top-Freezer Refrigerator
Features
Dairy Compartment, Gallon Door Storage, Door Storage
Door Type
Reversible
Door Swing
Right
Color/Finish
White
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Color White, Energy Star Compliant No, Door Swing Right
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.