Shop ELECTROLUX
See all product information
Create Account
Vanguard Series 9,000 BTU Ductless Mini Split AC/Heat System, 23 SEER2 Inverter, 115V, 450 Sq Ft
- Mfr # SAC09SNV23-1
- Zoro # G523948862
product price:
$
1,186.99
/ea
Free Shipping & Returns
Key Features
CFM High
282
Operation Mode - HVAC
Eco, Auto, Turbo, Sleep, Fan Only
CFM Medium
235
HSPF
10
CFM Low
188
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAC09SNV23-1
- Zoro #
- G523948862
- UPC #
- 860015624390
- Country of Origin
- China
- CFM High
- 282
- Operation Mode - HVAC
- Eco, Auto, Turbo, Sleep, Fan Only
- CFM Medium
- 235
- HSPF
- 10
- CFM Low
- 188
- Cooling Capacity
- 9,000 BTU
- EER
- 13
- Includes
- Indoor Unit, Outdoor Unit, Mounting Plate, Refrigerant Piping, Drainage Piping, Insulation Tape, Remote, Batteries
- Voltage
- 115V
- Item
- Mini Split Air Conditioner
- Reverse Cycle Heat BtuH
- 10,000 BTU
- Green Certification or Other Recognition
- Energy Star Certified, AHRI Certified
- Average Coverage Area
- Up to 450 sq ft
- Indoor Sound Level dB
- 30 dB(A)
- SEER
- 23
- Connection
- WiFi, Smart home
Description
The Electrolux Vanguard with WIFI SAC09SNV23-1 is a 115V 9,000 BTU single-zone ductless inverter mini split air conditioner & heat pump built for spaces up to 450 sq ft. Heating capacity of 10,000 BTU with verified cold-climate operation in temps as low as -13°F (-25°C), and cooling from 5°F to 131°F. Quiet-running rotary inverter compressor, R32 refrigerant, single-zone ductless mini-split ac system. 23 SEER2, EER2 of 13, and HSPF of 10. Energy Star certified and AHRI certified. R32 refrigerant carries lower global warming potential than R410A. Indoor noise as low as 30 dB(A) & 8 modes - Auto, Cool, Heat, Dry, Fan-Only, Turbo, Sleep & Eco. Includes 25 ft pre-charged mini split line set, mini split wall mounting bracket, and top-access washable dust filter.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.