Shop MODINE

Ductless Ceiling Cassette

  • Mfr # SCW18ACENANDN
  • Zoro # G024881590

product price: 
$
4,959.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Standards
ETL Listed
Overall Depth
29 1/8 in
Heating Capacity
0 BtuH
Water Inlet Connection Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW18ACENANDN
Zoro #
G024881590
UPC #
046629600795
Country of Origin
United States
Item
Ductless Ceiling Cassette
Standards
ETL Listed
Heating Capacity
0 BtuH
Compatible with Product Type
Water Chiller
Tubing Material
Copper
Series
SCW
Flow Rate
1.5 gpm, 10 gpm
Color
Light Gray
Power Connection Type
Terminal Strip
Housing Color
Light Gray
Operating Temperature - Minimum
50 Degrees F
Control Type
Electromechanical
Product Type
Ductless Ceiling Cassette
Housing Finish
Galvanized Steel
Cooling Capacity
18,000 BtuH
Includes Filter
Filter Included
Fan Type
Blower
Water Inlet Connection Type
Sweat
Includes
Condensate Pump, Disconnect Switch
Phase
1
Motor Type
EC
Operating Temperature - Maximum
80 Degrees F
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Filter Performance Rating
Odor Removal
Current
2.8 A
Heater Voltage
115 V AC
Filter Type
Polyester
Pump Pressure - Maximum
125 psi
Wattage Output
0.2 hp

Dimensions

Overall Height
37 in
Overall Depth
29 1/8 in
Water Inlet Connection Size
7/8 in
Overall Width
37 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.