Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washer Dryer Combo, Silver, 208/240V

  • Mfr # ELTE7600AT

  • Zoro # G816332651


product price: $1,915.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Washer Capacity
4.5 cu ft
Dryer Capacity
8 cu ft
Power Source
Electric
Color
Silver
Voltage
208/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELTE7600AT
Zoro #
G816332651
UPC #
012505388804
Country of Origin
Mexico

Dimensions

Overall Depth
32 in
Overall Width
27 in
Manufacturer Warranty Length
1 yr
Overall Height
76 1/4 in

Details

Item
Washer Dryer Combo
Washer Capacity
4.5 cu ft
Dryer Capacity
8 cu ft
Power Source
Electric
Color
Silver
Voltage
208/240V
Coin-Operated
No
Dryer Cycle Settings
8
Features
15-Minute Fast Wash and Fast Dry, Predictive Dry Times, Allergen Setting, Sanitize Washer Setting, Reversible Doors, Stainsoak Option, Dispenser Designed to Accept Pods
Energy Star Compliant
Yes
Number of Wash Cycles
8
Weight
339 lb
Dryer Temperature Settings
4
Number of Dryer Cycles
8
Standards
NSF
Wash Temperature Settings
4
Wash Cycle Settings
8
Current
30 A
Vent Type
Vented

Description

Washer Dryer Combo, Power Source Electric, Color Silver, Washer Capacity 4.5 cu ft, Dryer Capacity 8 cu ft, Number of Wash Cycles 8, Number of Dryer Cycles 8, Overall Height 76 1/4 in, Overall Width 27 in, Overall Depth 32 in, Energy Star Compliant Yes, Coin-Operated No, Current 30 A, Dryer Cycle Settings 8, Dryer Temperature Settings 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.