Zoro Homepage

Washer Dryer Combo, Silver, Gas

  • Mfr # ELTG7600AT

  • Zoro # G116332658


product price: $2,268.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Washer Capacity
4.5 cu ft
Dryer Capacity
8 cu ft
Power Source
Electric
Color
Silver
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELTG7600AT
Zoro #
G116332658
UPC #
012505388811
Country of Origin
Mexico

Dimensions

Overall Height
76 1/4 in
Manufacturer Warranty Length
1 yr
Overall Width
27 in
Overall Depth
32 in

Details

Item
Washer Dryer Combo
Washer Capacity
4.5 cu ft
Dryer Capacity
8 cu ft
Power Source
Electric
Color
Silver
Voltage
120V AC
Wash Cycle Settings
8
Energy Star Compliant
Yes
Number of Wash Cycles
8
Wash Temperature Settings
4
Number of Dryer Cycles
8
Current
15 A
Dryer Temperature Settings
4
Weight
339 lb
Standards
NSF
Vent Type
Vented
Coin-Operated
No
Features
15-Minute Fast Wash and Fast Dry, Predictive Dry Times, Allergen Setting, Sanitize Washer Setting, Reversible Doors, Stainsoak Option, Dispenser Designed to Accept Pods
Dryer Cycle Settings
8

Description

Washer Dryer Combo, Power Source Gas, Color Silver, Washer Capacity 4.5 cu ft, Dryer Capacity 8 cu ft, Number of Wash Cycles 8, Number of Dryer Cycles 8, Overall Height 76 1/4 in, Overall Width 27 in, Overall Depth 32 in, Energy Star Compliant Yes, Coin-Operated No, Current 15 A, Dryer Cycle Settings 8, Dryer Temperature Settings 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.