Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washer Dryer Combo, White, 208/240V

  • Mfr # ELTE7300AW

  • Zoro # G416332631


product price: $1,762.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Washer Capacity
4.4 cu ft
Dryer Capacity
8 cu ft
Power Source
Electric
Color
White
Voltage
208/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELTE7300AW
Zoro #
G416332631
UPC #
012505388743
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
76 1/4 in
Overall Depth
32 in
Overall Width
27 in

Details

Item
Washer Dryer Combo
Washer Capacity
4.4 cu ft
Dryer Capacity
8 cu ft
Power Source
Electric
Color
White
Voltage
208/240V
Wash Temperature Settings
4
Number of Wash Cycles
7
Weight
339 lb
Vent Type
Vented
Number of Dryer Cycles
7
Wash Cycle Settings
7
Dryer Temperature Settings
4
Energy Star Compliant
Yes
Coin-Operated
No
Features
15-Minute Fast Wash and Fast Dry, Predictive Dry Times, Allergen Setting, Sanitize Washer Setting, Reversible Doors, Stainsoak Option, Dispenser Designed to Accept Pods
Current
30 A
Dryer Cycle Settings
7

Description

Washer Dryer Combo, Power Source Electric, Color White, Washer Capacity 4.4 cu ft, Dryer Capacity 8 cu ft, Number of Wash Cycles 7, Number of Dryer Cycles 7, Overall Height 76 1/4 in, Overall Width 27 in, Overall Depth 32 in, Energy Star Compliant Yes, Coin-Operated No, Current 30 A, Dryer Cycle Settings 7, Dryer Temperature Settings 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.