Admittance Sign, 14 in Height, 20 in Width, Aluminum, English
Mfr # S1349A14
Zoro # G3885621
product price:Â $19.89
/eaKey Features
Legend
Only Authorized Personnel Are Allowed To Enter This Area
Width
20 in
Height
14 in
Sign Material
Aluminum
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1349A14
Zoro #
G3885621
UPC #
-
Country of Origin
Mexico
Dimensions
Width
20 in
Height
14 in
Details
Item
Admittance Sign
Legend
Only Authorized Personnel Are Allowed To Enter This Area
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Surface
Legend/Background Color
Black and Red/White
Language
English
Material
Aluminum
Legend Style
Text
Glow In The Dark
No
Sign Legend
Private Property Keep Out
Sign Legend Style
Text
Product Type
Admittance Sign
Description
Admittance Sign, English, Sign Legend Private Property Keep Out, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.