Calibration Label, 1 In. H, 6 In. W, PK20
Mfr # 51110
Zoro # G4836002
product price:Â $42.49
/pk 20, $2.12/eaKey Features
Header
Calibrated
Material
vinyl
Width
6 in
Height
1 in
Subject Matter
Calibration
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51110
Zoro #
G4836002
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
1 in
Label Width
6 in
Label Height
1 in
Details
Header
Calibrated
Material
vinyl
Subject Matter
Calibration
Language
English
Color
Green
Legend
No._______By_______Date_______Due_______
Legend/Background Color
Green
Write on Surface
Yes
No. of Labels
20
Self-Adhesive
Yes
Metal Detectable
No
Item
Calibration Label
Product Type
Calibration Label
Adhesive
Adhesive
Label Material
Vinyl
Number of Labels
20
Preprinted Legend
No._______By_______Date_______Due_____
Label Color
Green
Label Shape
Rectangle
Label Finish
Matte
Description
Calibration Label, Adhesive Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 1 in, Label Material Vinyl, Label Shape Rectangle, Label Width 6 in, Language English, Number of Labels 20, Preprinted Legend No._______By_______Date_______Due_____, Product Type Calibration Label, Subject Matter Calibration, Write on Surface Yes, Label Finish Matte, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.