Caution Tag, Cardstock, 5 3/4 in H x 3 in W, Yellow, Rectangle, 25 PK
Mfr # 5604C
Zoro # G4029706
product price:Â $6.15
/pk 25, $0.25/eaKey Features
Material
Cardstock
Height
5 3/4 in
Width
3 in
Color
Yellow
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5604C
Zoro #
G4029706
UPC #
-
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 in
Details
Item
Caution Tag
Material
Cardstock
Color
Yellow
Tag Shape
Rectangle
Header Background Color
Black
Header
Caution
Language
English
Legend
Defective Do Not Use
Tag Subject
Out of Service/Order
Shape
Rectangular
Legend Style
Text
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
Black
Background Color
Yellow
Tag Color
Yellow
Sign Header
Caution
Printed Language
English
Description
Caution Tag, Sign Header Caution, Shape Rectangular, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.