Danger Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S174FA
Zoro # G4216807
product price:Â $14.49
/eaKey Features
Legend
This Equipment Starts Automatically
Width
10 in
Height
7 in
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S174FA
Zoro #
G4216807
UPC #
-
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Danger Sign
Legend
This Equipment Starts Automatically
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Red and Black/White
Material
Aluminum
Legend Style
Text
Language
English
Sign Legend
This Equipment Starts Automatically
Glow In The Dark
No
Sign Legend Style
Text
Color
Black and Red on White
Type
Reflective
Product Type
Danger Sign
Mounting Style
Surface
Subject Matter
Machine and Operational
Description
Danger Sign, English, Sign Legend This Equipment Starts Automatically, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.