Danger Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S160FF
Zoro # G4108806
product price:Â $18.19
/eaKey Features
Legend
High Voltage Keep Out
Width
10 in
Height
7 in
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S160FF
Zoro #
G4108806
UPC #
-
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Danger Sign
Legend
High Voltage Keep Out
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Legend Style
Symbol and Text
Subject Matter
Electrical Hazard
Language
English
Legend/Background Color
Red and Black/White
Mounting Style
Surface
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend
High Voltage Keep Out
Product Type
Danger Sign
Description
Danger Sign, English, Sign Legend High Voltage Keep Out, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.