This item is Discontinued.

Electromark First Aid Sign, Fiberglass, 14 in W, 10 in H, First Aid 24188P

This item is Discontinued.

Electromark

First Aid Sign, Fiberglass, 14 in W, 10 in H, First Aid (Discontinued)

Mfr # 24188P
Zoro # G4170582
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24188P
Zoro #
G4170582
UPC #
-
Country of Origin
Mexico

Dimensions

Height
10 in
Width
14 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Fiberglass
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend/Background Color
Green/Glow
Printed Language
English
Legend Style
Symbol and Text
Mounting Style
Surface
Material
Fiberglass
Language
English
Subject Matter
First Aid
Color
Green on Glow
Type
Glow-In-The-Dark
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Legend
First Aid
Sign Header
No Header
Product Type
First Aid Sign

Description

First Aid Sign, English, Sign Legend First Aid, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.