First Aid, Polyester, 7 in x 10 in, Surface
Mfr # S186FF
Zoro # G3985983
product price:Â $22.99
/eaKey Features
Legend
First Aid
Height
7 in
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S186FF
Zoro #
G3985983
UPC #
-
Country of Origin
Mexico
Dimensions
Height
7 in
Width
10 in
Details
Item
First Aid Sign
Legend
First Aid
Sign Material
Polyester
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Language
English
Material
Polyester
Legend/Background Color
Green/White
Color
Green on White
Type
Reflective, Self-Adhesive
Sign Legend
First Aid
Sign Legend Style
Symbol and Text
Sign Header
No Header
Glow In The Dark
No
Product Type
First Aid Sign
Subject Matter
First Aid
Mounting Style
Surface
Description
First Aid Sign, English, Sign Legend First Aid, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.