Identification Label, 7/8inx1 1/8in, PK100
Mfr # A101B
Zoro # G4167326
product price:Â $25.99
/pk 100, $0.26/eaKey Features
Header
No Header
Material
Vinyl
Width
1 1/8 in
Height
7/8 in
Subject Matter
Information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A101B
Zoro #
G4167326
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1 1/8 in
Height
7/8 in
Details
Header
No Header
Material
Vinyl
Subject Matter
Information
Language
English
Color
Blue
Legend
Property of
Legend/Background Color
Blue
Metal Detectable
No
Item
Identification Label
Sign Header
No Header
Sign Legend
No Legend
Type
Tamper-Resistant, Destructible
Product Type
Identification Label
Description
Identification Label, Sign Legend No Legend, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.