Inspection Tag, Cardstock, Rejected, PK100
Mfr # T430F3
Zoro # G4230247
product price:Â $23.49
/pk 100, $0.23/eaKey Features
Material
Cardstock
Width
2 3/8 in
Height
4 3/4 in
Language
English
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T430F3
Zoro #
G4230247
UPC #
-
Country of Origin
United States
Dimensions
Width
2 3/8 in
Height
4 3/4 in
Details
Material
Cardstock
Language
English
Shape
Rectangle
Color
Beige
Legend
Rejected
Item
Inspection Tag
Legend Color
Black
Metal Detectable
No
Tag Color
Beige
Product Type
Tag
Tag Material
Cardstock
Preprinted Legend
Inspection Log
Number of Tags
100
Tag Shape
Rectangle
Preprinted Images
Inventory Header
Description
Inventory Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 4 3/4 in, Language English, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Inventory Header, Preprinted Legend (Reverse Side) Not Applicable, Preprinted Legend Inspection Log, Product Type Tag, Tag Color Beige, Tag Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.