Label, 0, 6 In. H, Silver, Vinyl

  • Mfr # 3412260

  • Zoro # G3889024


product price:  $5.49
/ea

Key Features

Material
Vinyl
Overall Height
6 in
Character Height
6 in
Character Type
Letters
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3412260
Zoro #
G3889024
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Character Height
6 in
Overall Width
1 1/4 in

Details

Item
Die Cut Number Label
Material
Vinyl
Character Type
Letters
Number of Pieces
1
Character
0
Color
Silver
Characters Included
N
Embossed
No

Description

Die Cut Number Label, Character Height 6 in, Character Type Letters, Characters Included N, Embossed No, Material Vinyl, Number of Pieces 1, Overall Height 6 in, Overall Width 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.