Label, 4, White, Vinyl, 4 In. H, PK10

  • Mfr # 3412144

  • Zoro # G3922843


product price:  $6.39
/pk 10, $0.64/ea

Key Features

Material
Vinyl
Color
White
Character Height
4 in
Character
4
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3412144
Zoro #
G3922843
UPC #
-
Country of Origin
United States

Dimensions

Character Height
4 in
Overall Width
1 1/4 in
Overall Height
4 in

Details

Material
Vinyl
Color
White
Item
Die Cut Number Label
Character
4
Die Cut
Yes
Character Type
Numbers
Number of Pieces
10
Embossed
No
Characters Included
4

Description

Die Cut Number Label, Character Height 4 in, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.