Label, 7, 1-1/2 In. H, Black On Orange, PK25

  • Mfr # REFLKO1.07

  • Zoro # G4150867


product price:  $4.15
/pk 25, $0.17/ea

Key Features

Material
Reflective Vinyl
Overall Height
1 1/2 in
Character Height
1 in
Character Type
Numbers
Number of Pieces
25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
REFLKO1.07
Zoro #
G4150867
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Overall Width
1 in
Character Width
1 in

Details

Item
Number Label
Material
Reflective Vinyl
Character Type
Numbers
Number of Pieces
25
Retroreflective Grade
Reflective
Character
7
Color
Black On Orange
Number of Cards
25
Embossed
No
Characters Included
7

Description

Number Label, Character Height 1 in, Character Type Numbers, Characters Included 7, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 1 1/2 in, Overall Width 1 in, Retroreflective Grade Reflective, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.