Label, H, White, 6 In. H, PK5
Mfr # 34101W-H
Zoro # G3921461
product price:Â $23.79
/pk 5, $4.76/eaKey Features
Material
Vinyl
Color
White
Character Height
6 in
Overall Height
6 in
Character
H
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34101W-H
Zoro #
G3921461
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
6 in
Overall Height
6 in
Overall Width
5 in
Details
Material
Vinyl
Color
White
Item
Letter Label
Character
H
Character Type
Letters
Number of Pieces
5
Embossed
No
Characters Included
H
Description
Letter Label, Character Height 6 in, Character Type Letters, Characters Included H, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 6 in, Overall Width 5 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.