Label, M, Black, Vinyl, 3 In. H, PK10

  • Mfr # 341203M

  • Zoro # G4039043


product price:  $5.29
/pk 10, $0.53/ea

Key Features

Material
Vinyl
Color
Black
Character Height
3 in
Character
M
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
341203M
Zoro #
G4039043
UPC #
-
Country of Origin
United States

Dimensions

Character Height
3 in
Overall Height
3 in
Overall Width
1 1/4 in

Details

Material
Vinyl
Color
Black
Item
Die Cut Letter Label
Character
M
Number of Pieces
10
Character Type
Letters
Characters Included
M
Embossed
No

Description

Die Cut Letter Label, Character Height 3 in, Character Type Letters, Characters Included M, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 3 in, Overall Width 1 1/4 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.