Label, M, Black, Vinyl, 4 In. H, PK10

  • Mfr # 341204M

  • Zoro # G4162121


product price:  $11.59
/pk 10, $1.16/ea

Key Features

Material
Vinyl
Overall Height
4 in
Character Height
4 in
Character Type
Letters
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
341204M
Zoro #
G4162121
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Character Height
4 in
Overall Width
1 1/4 in

Details

Item
Die Cut Letter Label
Material
Vinyl
Character Type
Letters
Number of Pieces
10
Character
M
Color
Black
Embossed
No
Characters Included
M

Description

Die Cut Letter Label, Character Height 4 in, Character Type Letters, Characters Included M, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.