Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Electromark Letter Card, E, 3In, Blk/Yllw, PK25 FLATYK3SE

Letter Card, E, 3In, Blk/Yllw, PK25 (Discontinued)

  • Mfr # FLATYK3SE
  • Zoro # G6828166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLATYK3SE
Zoro #
G6828166
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
3"
Overall Height
3 3/4 in
Overall Width
2 1/2 in
Character Width
1 1/2 in

Details

Material
Aluminum
Color
Black/Yellow
Number of Cards
25
Character
E
Item
Letter Card

Description

Letter Card, Character Height 3 In., Material Aluminum, Overall Height 3 3/4 in, Overall Width 2 1/2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.