This item is Discontinued.

Electromark Letter Card, N, 3In, Slvr/Blk, PK25 SLIDESKAR3SN

Letter Card, N, 3In, Slvr/Blk, PK25 (Discontinued)

  • Mfr # SLIDESKAR3SN
  • Zoro # G6655792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLIDESKAR3SN
Zoro #
G6655792
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
3 in
Overall Height
3-3/4"
Character Width
1 1/2 in
Overall Width
2 1/2 in

Details

Material
Aluminum
Number of Cards
25
Character
N
Color
Silver/Black
Item
Letter Card

Description

Letter Card, Character Height 3 in, Material Aluminum, Overall Height 3-3/4 In., Overall Width 2 1/2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.