Letter Identification Card, N, PK5

  • Mfr # 24706N

  • Zoro # G3942976


product price:  $7.19
/pk 5, $1.44/ea

Key Features

Material
Polyester
Overall Height
1 in
Character Height
1 in
Character Type
Letters
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24706N
Zoro #
G3942976
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Character Height
1 in

Details

Item
Letter Label
Material
Polyester
Character Type
Letters
Number of Pieces
5
Number of Cards
10
Character
N
Standards
10
Color
Black
Characters Included
N
Embossed
No

Description

Letter Label, Character Height 1 in, Character Type Letters, Characters Included N, Embossed No, Material Polyester, Number of Pieces 5, Overall Height 1 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.