Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REFLKS6.0V
Zoro #
G9719552
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
6 in
Overall Height
7"
Overall Width
5"
Character Width
2 2/5 in
Details
Material
Self Adhesive Reflective Film
Number of Cards
1
Color
Black/Silver
Item
Letter Label
Character
V
Description
Letter Label, Character Height 6 in, Material Self Adhesive Reflective Film, Overall Height 7 In., Overall Width 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.