Mini Label, 1/2 In. H, 6 In. W, PK60
Mfr # C1333R
Zoro # G4836176
product price:Â $43.39
/pk 60, $0.72/eaKey Features
Material
vinyl
Width
6 in
Height
1/2 in
Subject Matter
No Header
Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C1333R
Zoro #
G4836176
UPC #
-
Country of Origin
Mexico
Dimensions
Width
6 in
Height
1/2 in
Label Height
1/2 in
Label Width
6 in
Details
Material
vinyl
Subject Matter
No Header
Language
English
Color
Red
Legend
Calibration Not Required
Legend/Background Color
Red
Metal Detectable
No
Item
Label
Self-Adhesive
Yes
No. of Labels
60
Product Type
Label
Adhesive
Adhesive
Number of Labels
60
Label Material
Vinyl
Label Shape
Rectangle
Preprinted Legend
CALIBRATION NOT REQUIRED
Label Color
Red
Description
Label, Adhesive Adhesive, Label Color Red, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Vinyl, Label Shape Rectangle, Label Width 6 in, Language English, Number of Labels 60, Preprinted Legend Calibration Not Required, Product Type Label, Subject Matter No Header, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.