No Smoking, 14 in W x 10 in H, Fiberglass
Mfr # 32676
Zoro # G4195843
product price:Â $27.19
/eaKey Features
Legend
No Smoking
Width
14 in
Height
10 in
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32676
Zoro #
G4195843
UPC #
-
Country of Origin
Mexico
Dimensions
Width
14 in
Height
10 in
Details
Item
No Smoking Sign
Legend
No Smoking
Sign Material
Fiberglass
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Surface
Legend Style
Text
Standards
29 CFR 1910.145
Language
English
Material
Fiberglass
Subject Matter
No Smoking
Sign Legend
No Smoking
Glow In The Dark
No
Sign Legend Style
Text
Sign Header
No Header
Product Type
No Smoking Sign
Description
No Smoking Sign, English, Sign Legend No Smoking, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.