Notice Tag, Vinyl, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK
Mfr # 5503V0
Zoro # G4198476
product price:Â $28.69
/pk 25, $1.15/eaKey Features
Material
Vinyl
Height
5 3/4 in
Width
3 in
Color
White
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5503V0
Zoro #
G4198476
UPC #
-
Country of Origin
Mexico
Dimensions
Height
5 3/4 in
Width
3 in
Details
Item
Notice Tag
Material
Vinyl
Color
White
Tag Shape
Rectangle
Legend Color
Black
Tag Color
White
Header Background Color
Blue
Header
Notice
Legend Style
Text
Legend/Background Color
Black, Blue/White
Shape
Rectangular
Legend
Maintenance Done
Header Legend Color
White
Background Color
White
Tag Subject
Informational
Language
English
Sign Header
Notice
Printed Language
English
Description
Notice Tag, Sign Header Notice, Shape Rectangular, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.