Number Identification Card, 9, PK5
Mfr # 133689
Zoro # G4153886
product price:Â $9.49
/pk 5, $1.90/eaKey Features
Material
Direct Thermal Paper
Character Height
2 5/8 in
Indoor/Outdoor Usage
Indoor
Label Shape
Rectangle
Adhesive Type
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
133689
Zoro #
G4153886
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
2 5/8 in
Label Thickness
0.004 in
Label Height
4 in
Label Width
6 in
Details
Item
Number Label
Material
Direct Thermal Paper
Indoor/Outdoor Usage
Indoor
Character
9
Label Shape
Rectangle
Adhesive Type
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Low Temperature Resistant
Label Finish
Matte
Label Material
Direct Thermal Paper
Label Color
White
Subject Matter
Blank
Product Type
Identification Label
Maximum Service Temperature
140 Degrees F
Adhesive Material
Acrylic
Adhesive
Adhesive
Number of Labels
1,000
Description
Number Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 4 in, Label Material Direct Thermal Paper, Label Shape Rectangle, Label Width 6 in, Number of Labels 1,000, Product Type Identification Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor, Resistance Properties Low Temperature-Resistant, Label Finish Matte, Label Thickness 0.004 in, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.