This item is Discontinued.

Electromark Number Label, 1, Black/Yellow, PK25 SUNKY2.51

Number Label, 1, Black/Yellow, PK25 (Discontinued)

  • Mfr # SUNKY2.51
  • Zoro # G6568536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUNKY2.51
Zoro #
G6568536
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
2 1/4 in
Overall Height
2 7/8 in
Overall Width
1 3/4 in
Character Width
1 1/2 in

Details

Material
Self Adhesive Reflective Film
Character
1
Color
Black/Yellow
Item
Number Label
Number of Cards
1

Description

Number Label, Character Height 2 1/4 in, Material Self Adhesive Reflective Film, Overall Height 2 7/8 in, Overall Width 1 3/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.